Motion
50TT400

DODGE
50TT400

Bearing Seal - 043552 Material
MI ITEM #01299084
MFR #50TT400
Price$57.17/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

DODGE
50TT400

Bearing Seal - 043552 Material
MI ITEM #01299084
MFR #50TT400

Mfr description
50TT400 SEAL 043552
In Stock
Factory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request and may take longer to process and ship
USD$57.17/each

Specifications

Details

  • Country of Origin
    US
  • Material
    043552
  • Product Type
    Bearing Seals
  • Sealing Type
    Single-Lip Contact
  • Series
    SAF
  • Type Of Bearing
    Spherical Roller
  • UPC_NO
    782475027576

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought

Compare Up to 3 ItemsCompare Items (0/3)