Specifications
Details
- Country of OriginUS
- Material043555
- Product TypeBearing Seals
- Sealing TypeSingle-Lip Contact
- SeriesSAF
- Type Of BearingSpherical Roller
- UPC_NO782475027606
Help us improve this product
Customers Also Bought
Compare Up to 3 ItemsCompare Items (0/3)