Motion
60TT508

DODGE
60TT508

Bearing Seal - 043574 Material
Mi Item #01299128
MFR #60TT508
Price$180.66/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

DODGE
60TT508

Bearing Seal - 043574 Material
Mi Item #01299128
MFR #60TT508

Mfr description
60TT508 SEAL 043574
In StockIn stock
Shipping
This product requires a Quote Request and may take longer to process and ship
USD$180.66/each

Specifications

Details

  • Country of Origin
    US
  • Material
    043574
  • Product Type
    Bearing Seals
  • Sealing Type
    Single-Lip Contact
  • Series
    SAF
  • Type Of Bearing
    Spherical Roller
  • UPC_NO
    782475027798
Help us improve this product

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought

Compare Up to 3 ItemsCompare Items (0/3)