Motion
70TT610

DODGE
70TT610

Bearing Seal - 046414 Material
MI ITEM #01299164
MFR #70TT610
Price$259.07/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

DODGE
70TT610

Bearing Seal - 046414 Material
MI ITEM #01299164
MFR #70TT610

Mfr description
70TT610 SEAL 046414
In StockFactory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request and may take longer to process and ship
USD$259.07/each

Specifications

Details

  • Country of Origin
    US
  • Material
    046414
  • Product Type
    Bearing Seals
  • Sealing Type
    Single-Lip Contact
  • Series
    SAF
  • Type Of Bearing
    Spherical Roller
  • UPC_NO
    782475777983

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought

Compare Up to 3 ItemsCompare Items (0/3)