Motion
72TT614

DODGE
72TT614

Bearing Seal - 046418 Material
MI ITEM #01299169
MFR #72TT614
Price$259.07/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

DODGE
72TT614

Bearing Seal - 046418 Material
MI ITEM #01299169
MFR #72TT614

Mfr description
72TT614 SEAL 046418
In Stock
Factory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request and may take longer to process and ship
USD$259.07/each

Specifications

Details

  • Country of Origin
    US
  • Material
    046418
  • Product Type
    Bearing Seals
  • Sealing Type
    Single-Lip Contact
  • Series
    SAF
  • Type Of Bearing
    Spherical Roller
  • UPC_NO
    782475787685

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought

Compare Up to 3 ItemsCompare Items (0/3)