Motion
72TT615

DODGE
72TT615

Bearing Seal - 043564 Material
MI ITEM #01299175
MFR #72TT615
Price$241.41/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

DODGE
72TT615

Bearing Seal - 043564 Material
MI ITEM #01299175
MFR #72TT615

Mfr description
538TT615 SEAL 043564 (72TT615)
In StockIn stock
Shipping
This product requires a Quote Request and may take longer to process and ship
USD$241.41/each

Specifications

Details

  • Country of Origin
    US
  • Material
    043564
  • Product Type
    Bearing Seals
  • Sealing Type
    Single-Lip Contact
  • Series
    SAF
  • Type Of Bearing
    Spherical Roller
  • UPC_NO
    782475027699

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought

Compare Up to 3 ItemsCompare Items (0/3)