Motion
80TT805

DODGE
80TT805

Bearing Seal - 046424 Material
MI ITEM #01299205
MFR #80TT805
Price$409.33/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

DODGE
80TT805

Bearing Seal - 046424 Material
MI ITEM #01299205
MFR #80TT805

Mfr description
80TT805 SEAL 046424
In StockFactory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request and may take longer to process and ship
USD$409.33/each

Specifications

Details

  • Country of Origin
    US
  • Material
    046424
  • Product Type
    Bearing Seals
  • Sealing Type
    Single-Lip Contact
  • Series
    SAF
  • Type Of Bearing
    Spherical Roller
  • UPC_NO
    782475789122

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought

Compare Up to 3 ItemsCompare Items (0/3)