Motion
TXT2-TXT2A REBUILD KIT LEVEL 1

DODGE
TXT2-TXT2A REBUILD KIT LEVEL 1

Speed Reducer Replacement Part - Series: Torque-Arm, TXT209, TXT209A, TXT215, TXT215A, TXT225, TXT225A Reducer Size, Rebuild Kit
MI ITEM #01299269
MFR #TXT2-TXT2A REBUILD KIT LEVEL 1
Price$1,248.03/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

DODGE
TXT2-TXT2A REBUILD KIT LEVEL 1

Speed Reducer Replacement Part - Series: Torque-Arm, TXT209, TXT209A, TXT215, TXT215A, TXT225, TXT225A Reducer Size, Rebuild Kit
MI ITEM #01299269
MFR #TXT2-TXT2A REBUILD KIT LEVEL 1

Availability:
In Stock
Factory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request and may take longer to process and ship
Price$1,248.03/each

Specifications

Dimensions

  • Manufacturer Reducer Size
    TXT209, TXT209A, TXT215, TXT215A, TXT225, TXT225A
  • Weight
    5.64 lbs

Details

  • Country of Origin
    US
  • Includes
    Input & Output Seals, Complete Set of Bearings, Shim Kit, Gearcase Sealant, Instruction Manual
  • Product Type
    Speed Reducer Rebuild Kits & Replacement Parts
  • Product Types
    Rebuild Kit
  • Series
    Torque-Arm
  • UPC_NO
    782475865161

Overview

Mfr description
392274 REBUILD KIT

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought