Motion
SPP-31
Martin SPP 31 PIN
Mi Item #01299355
MFR #SPP-31
Price$77.13/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.
Martin SPP 31 PIN
Mi Item #01299355
MFR #SPP-31

Mfr description
SPP-31 SHEAR PIN PINS SCRATCHED
  • Shear pin sprockets provide simple dependable protection against expensive machinery damage caused by overload or jamming
  • Torque is transmitted by a single pin, necked to shear when the safe load is exceeded
In StockIn stock
Shipping
This product requires a Quote Request and may take longer to process and ship
USD$77.13/each

Specifications

Dimensions

  • Height
    1
  • Length
    4.2
  • Storage Dimension Height
    4.625 in
  • Storage Dimension Length
    1.125 in
  • Storage Dimension Width
    1.125 in
  • Weight
    2.00 lbs, 1.3
  • Width
    1.1

Details

  • Manufacturer Upc Number
    697950077321
  • Material
    Steel
Help us improve this product

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought

Compare Up to 3 ItemsCompare Items (0/3)