Motion
16945
Single Lip Oil Seal - Solid, 1.688 in Shaft Dia., 2.623 in OD, 0.500 in Overall Width, CRW2 Design, Polyacrylate Elastomer (ACM) Lip Material
MI ITEM #01299711
MFR #16945
Your Price$30.26/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.
Single Lip Oil Seal - Solid, 1.688 in Shaft Dia., 2.623 in OD, 0.500 in Overall Width, CRW2 Design, Polyacrylate Elastomer (ACM) Lip Material
MI ITEM #01299711
MFR #16945

Availability:
In Stock
Factory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request
Your Price$30.26/each(List $41.75)

Overview

Mfr description
16945 OIL SEAL

Specifications

  • Solid / Split
    Solid
  • Shaft Diameter
    1.688 in
  • Outside Diameter
    2.623 in
  • Overall Width
    0.500 in
  • Design Type
    CRW2
  • Seal Type
    Rotary shaft seal/Radial shaft seal
  • Lip Material
    Polyacrylate Elastomer (ACM)
  • Lip Type
    Wave Lip
  • Number of Lips
    1
  • ManufacturerName (description attribute)
    CR Seals (SKF)
  • Casing
    Steel
  • Case Design
    Metal Case
  • Operating Temperature Range
    -40 to 302 °F
  • Pressure Tolerance
    10 psi
  • Spring Type
    Garter Spring
  • Spring Material
    Carbon Steel
  • Manufacturer Upc Number
    085311017855
  • Lubricant Type
    Oil or Grease
  • Construction Description
    Oil seal, SKF WAVE lip
  • Manufacturer Catalog
  • Installation Method
    Housing press fit
  • Typical Application
    Pinion, axles
  • Weight
    0.08 lbs

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text