Motion
17187
Nitrile Oil Seal - Solid, 1.734 in Shaft Dia., 2.401 in OD, 0.210 in Overall Width, G2 Design, Nitrile Rubber (NBR) Lip Material
MI ITEM #01299851
MFR #17187
Your Price$6.52/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.
Nitrile Oil Seal - Solid, 1.734 in Shaft Dia., 2.401 in OD, 0.210 in Overall Width, G2 Design, Nitrile Rubber (NBR) Lip Material
MI ITEM #01299851
MFR #17187

Availability:
In Stock
Factory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request
Your Price$6.52/each(List $9.00)

Overview

Mfr description
17187 OIL SEAL
  • Single-Lip
  • Non-Spring-Loaded
  • Metal-Cased
  • Assembled.

Specifications

  • Solid / Split
    Solid
  • Shaft Diameter
    1.734 in
  • Outside Diameter
    2.401 in
  • Overall Width
    0.210 in
  • Design Type
    G2
  • Seal Type
    Single Lip without Spring
  • Lip Material
    Nitrile Rubber (NBR)
  • Description Keyword
    G2 Design
  • ManufacturerName (description attribute)
    CR Seals (SKF)
  • Casing
    Metal Cased
  • Manufacturer Upc Number
    085311018203
  • Max Shaft Surface Speed
    2000 fpm
  • Construction Description
    Non-Spring Loaded Seal For Grease Retention
  • Typical Application
    Typical Applications Are Conveyor Rollers and Vehicle Wheels.
  • Weight
    0.06 lbs
  • Continuous Temperature Range
    -40 to 250°F

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text