Motion
40395
Leather Oil Seal - Solid, 1.375 in Shaft Dia., 1.878 in OD, 0.250 in Overall Width, 4L Design, Leather Lip Material
Mi Item #01299885
MFR #40395
Price$14.28/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.
Leather Oil Seal - Solid, 1.375 in Shaft Dia., 1.878 in OD, 0.250 in Overall Width, 4L Design, Leather Lip Material
Mi Item #01299885
MFR #40395

Mfr description
40395 OIL SEAL
In StockIn stock
Shipping
This product requires a Quote Request and may take longer to process and ship
USD$14.28/each

Specifications

Dimensions

  • Outside Diameter
    1.878 in
  • Overall Width
    0.250 in
  • Shaft Diameter
    1.375 in
  • Weight
    0.07 lbs

Details

  • Construction Description
    Non-Spring Loaded Seal For Grease Retention
  • Continuous Temperature Range
    -50 to 200°F
  • Description Keyword
    4L Design
  • Design Type
    4L
  • Lip Material
    Leather
  • Lip Type
    Single Lip without Spring
  • Manufacturer Upc Number
    053893468167
  • Max Shaft Surface Speed
    2000 fpm
  • Misalignment Tolerance
    0.005 in
  • Seal Type
    Single Lip without Spring
  • Solid / Split
    Solid
  • Typical Application
    General Purpose
Help us improve this product

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought

Compare Up to 3 ItemsCompare Items (0/3)