Motion
17815
Nitrile Oil Seal - Solid, 1.734 in Shaft Dia., 2.328 in OD, 0.270 in Overall Width, HM19 Design, Nitrile Rubber (NBR) Lip Material
Mi Item #01300371
MFR #17815
Price$26.97/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.
Nitrile Oil Seal - Solid, 1.734 in Shaft Dia., 2.328 in OD, 0.270 in Overall Width, HM19 Design, Nitrile Rubber (NBR) Lip Material
Mi Item #01300371
MFR #17815

Mfr description
17815 OIL SEAL
  • Metal-Cased
  • Non-Spring-Loaded
  • Single-Lip Seal For Grease Retention Or Dirt Exclusion In Applications With Slower Speeds.
In StockFactory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request and may take longer to process and ship
USD$26.97/each

Specifications

Dimensions

  • Outside Diameter
    2.328 in
  • Overall Width
    0.270 in
  • Shaft Diameter
    1.734 in
  • Weight
    0.05 lbs

Details

  • Casing
    Metal Cased
  • Construction Description
    Non-Spring Loaded Seal For Grease Retention
  • Continuous Temperature Range
    -40 to 250°F
  • Description Keyword
    HM19 Design
  • Design Type
    HM19
  • Lip Material
    Nitrile Rubber (NBR)
  • Lip Type
    Sealing lip
  • Manufacturer Upc Number
    085311019392
  • ManufacturerName (description attribute)
    CR Seals (SKF)
  • Max Shaft Surface Speed
    2000 fpm
  • Pressure Tolerance
    3 psi @ 0-2000 fpm
  • Seal Type
    Single Lip without Spring
  • Solid / Split
    Solid
  • Typical Application
    Typical Applications Are Conveyor Rollers and Vehicle Wheels.
Help us improve this product

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought

Compare Up to 3 ItemsCompare Items (0/3)