Motion
18100
Nitrile Oil Seal - Solid, 1.812 in Shaft Dia., 2.623 in OD, 0.500 in Overall Width, CRW79 Design, Nitrile Rubber (NBR) Lip Material
MI ITEM #01300434
MFR #18100
Your Price$20.82/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.
Nitrile Oil Seal - Solid, 1.812 in Shaft Dia., 2.623 in OD, 0.500 in Overall Width, CRW79 Design, Nitrile Rubber (NBR) Lip Material
MI ITEM #01300434
MFR #18100

Availability:
In Stock
In stock
Shipping
This product requires a Quote Request
Your Price$20.82/each(List $28.73)

Overview

Mfr description
18100 OIL SEAL
  • Metal Cased
  • Spring-Loaded
  • Single-Lip Seal With Industry-Leading Hydrodynamic Waveseal.

Specifications

  • Solid / Split
    Solid
  • Shaft Diameter
    1.812 in
  • Outside Diameter
    2.623 in
  • Overall Width
    0.500 in
  • Design Type
    CRW79
  • Seal Type
    Single Lip with Spring
  • Lip Material
    Nitrile Rubber (NBR)
  • Lip Type
    Spring loaded sealing lip
  • Description Keyword
    CRW79 Design
  • ManufacturerName (description attribute)
    CR Seals (SKF)
  • Casing
    Without Inner Case
  • Pressure Tolerance
    90 psi @ 0 fpm
  • Manufacturer Upc Number
    085311019675
  • Max Shaft Surface Speed
    2000 fpm
  • Construction Description
    Single Lip, Spring Loaded Without Inner Case
  • Typical Application
    Engines, Axles, Transmissions, Pumps, Motors, Speed Reducers, Many Other Industrial Uses.
  • Weight
    0.06 lbs
  • Continuous Temperature Range
    -40 to 250°F

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought