Motion
18536
Double Lip Oil Seal - Solid, 1.875 in Shaft Dia., 2.318 in OD, 0.203 in Overall Width, HMSA11 Design, Fluoro Rubber (FKM) Lip Material
Mi Item #01300551
MFR #18536
Price$40.69/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.
Double Lip Oil Seal - Solid, 1.875 in Shaft Dia., 2.318 in OD, 0.203 in Overall Width, HMSA11 Design, Fluoro Rubber (FKM) Lip Material
Mi Item #01300551
MFR #18536

Mfr description
18536 OIL SEAL (OLD# 18535)
In StockIn stock
Shipping
This product requires a Quote Request and may take longer to process and ship
USD$40.69/each

Specifications

Dimensions

  • Outside Diameter
    2.318 in
  • Overall Width
    0.203 in
  • Shaft Diameter
    1.875 in
  • Weight
    0.04 lbs

Details

  • Case Design
    Metal case
  • Casing
    Steel
  • Compatible V-Rings
    400450;400451;400454;400455
  • Compatible Wear Sleeves
    99184;99187;99188;99190;99832
  • Construction Description
    Oil seal
  • Design Type
    HMSA11
  • Installation Method
    Housing press fit
  • Lip Material
    Fluoro Rubber (FKM)
  • Lip Type
    Straight lip
  • Lubricant Type
    Oil or Grease
  • Manufacturer Catalog
  • Manufacturer Upc Number
    085311020022
  • ManufacturerName (description attribute)
    CR Seals (SKF)
  • Number of Lips
    2
  • Operating Temperature Range
    -5 to 390 °F
  • Pressure Tolerance
    7 psi
  • Seal Type
    Rotary shaft seal/Radial shaft seal
  • Solid / Split
    Solid
  • Spring Material
    Carbon Steel
  • Spring Type
    Garter Spring
  • Typical Application
    Wheel , Drivelines
Help us improve this product

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought

Compare Up to 3 ItemsCompare Items (0/3)