Motion
18550
Nitrile Oil Seal - Solid, 1.875 in Shaft Dia., 2.398 in OD, 0.250 in Overall Width, KIT Design, Nitrile Rubber (NBR) Lip Material
Mi Item #01300563
MFR #18550
Price$37.09/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.
Nitrile Oil Seal - Solid, 1.875 in Shaft Dia., 2.398 in OD, 0.250 in Overall Width, KIT Design, Nitrile Rubber (NBR) Lip Material
Mi Item #01300563
MFR #18550

Mfr description
18550 OIL SEAL
  • Skf Seal(S) and/Or Seal Component(S) Or Accessories Packaged Into One Boxed Kit.
In StockFactory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request and may take longer to process and ship
USD$37.09/each

Specifications

Dimensions

  • Outside Diameter
    2.398 in
  • Overall Width
    0.250 in
  • Shaft Diameter
    1.875 in
  • Weight
    0.05 lbs

Details

  • Construction Description
    Boxed Kit
  • Continuous Temperature Range
    -40 to 250°F
  • Description Keyword
    KIT Design
  • Design Type
    KIT
  • Lip Material
    Nitrile Rubber (NBR)
  • Manufacturer Upc Number
    085311020091
  • ManufacturerName (description attribute)
    CR Seals (SKF)
  • Solid / Split
    Solid
Help us improve this product

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought

Compare Up to 3 ItemsCompare Items (0/3)