Motion
18551 Kit
Oil Seal Kit - Seal & O-Ring, 1.875 in Shaft Dia., 2.4020 in OD, 0.2500 in, 6.35 mm Width, Nitrile Lip
MI ITEM #01300568
MFR #18551 Kit
Price$68.90/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.
Oil Seal Kit - Seal & O-Ring, 1.875 in Shaft Dia., 2.4020 in OD, 0.2500 in, 6.35 mm Width, Nitrile Lip
MI ITEM #01300568
MFR #18551 Kit

Availability:
In Stock
Factory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request and may take longer to process and ship
Price$68.90/each

Specifications

Dimensions

  • Outside Diameter
    2.4020 in
  • Overall Width
    0.2500 in
  • Shaft Diameter
    1.875 in
  • Weight
    0.07 lbs
  • Width
    0.2500 in, 6.35 mm

Details

  • Assembly Type
    Seal & O-Ring
  • Lip Material
    Nitrile
  • Manufacturer Upc Number
    085311020107
  • UPC_NO
    085311020107

Overview

Mfr description
18551 OIL SEAL

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought