Motion
18692
Silicone Oil Seal - Solid, 1.8750 in Shaft Dia., 2.760 in OD, 0.400 in Overall Width, HMS14 Design, Silicone Lip Material
Mi Item #01300725
MFR #18692
Price$9.73/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.
Silicone Oil Seal - Solid, 1.8750 in Shaft Dia., 2.760 in OD, 0.400 in Overall Width, HMS14 Design, Silicone Lip Material
Mi Item #01300725
MFR #18692

Mfr description
18692 OIL SEAL
  • Metal Cased
  • Spring-Loaded
  • Single-Lip Seal.
In StockIn stock
Shipping
This product requires a Quote Request and may take longer to process and ship
USD$9.73/each

Specifications

Dimensions

  • Outside Diameter
    2.760 in
  • Overall Width
    0.400 in
  • Shaft Diameter
    1.875 in
  • Weight
    0.23 lbs

Details

  • Casing
    Without Inner Case
  • Construction Description
    Single Lip, Spring Loaded Without Inner Case
  • Continuous Temperature Range
    -100 to 325°F
  • Description Keyword
    HMS14 Design
  • Design Type
    HMS14
  • Lip Material
    Silicone
  • Manufacturer Upc Number
    085311020381
  • Max Shaft Surface Speed
    3600 fpm
  • Pressure Tolerance
    10 psi @ 0-1000 fpm
  • Seal Type
    Single Lip with Spring
  • Solid / Split
    Solid
  • Typical Application
    Engines, Axles, Transmissions, Pumps, Motors, Speed Reducers, Many Other Industrial Uses.
Help us improve this product

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought

Compare Up to 3 ItemsCompare Items (0/3)