Motion
18710
Nitrile Oil Seal - Solid, 1.875 in Shaft Dia., 2.868 in OD, 0.544 in Overall Width, HMSA95 Design, Nitrile Rubber (NBR) Lip Material
MI ITEM #01300751
MFR #18710
Price$56.09/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.
Nitrile Oil Seal - Solid, 1.875 in Shaft Dia., 2.868 in OD, 0.544 in Overall Width, HMSA95 Design, Nitrile Rubber (NBR) Lip Material
MI ITEM #01300751
MFR #18710

Availability:
In Stock
In stock
Shipping
This product requires a Quote Request and may take longer to process and ship
Price$56.09/each

Specifications

Dimensions

  • Outside Diameter
    2.868 in
  • Overall Width
    0.544 in
  • Shaft Diameter
    1.875 in
  • Weight
    0.15 lbs

Details

  • Casing
    Without Inner Case
  • Construction Description
    Dual Lip, Spring Loaded Without Inner Case
  • Continuous Temperature Range
    -40 to 250°F
  • Description Keyword
    HMSA95 Design
  • Design Type
    HMSA95
  • Lip Material
    Nitrile Rubber (NBR)
  • Manufacturer Upc Number
    085311020459
  • ManufacturerName (description attribute)
    CR Seals (SKF)
  • Max Shaft Surface Speed
    3600 fpm
  • Pressure Tolerance
    10 psi @ 0-1000 fpm
  • Seal Type
    Double Lip with Spring
  • Solid / Split
    Solid
  • Typical Application
    Engines, Axles, Transmissions, Pumps, Motors, Speed Reducers, Many Other Industrial Uses.

Overview

Mfr description
18710 OIL SEAL
  • Beaded (Ribbed) Rubber O.D. and Inside Wall
  • Spring-Loaded
  • Single-Lip For Sealing With Auxiliary Dirt/Dust Lip ("Double-Lip).

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought