Motion
50081
Leather Oil Seal - Solid, 1.719 in Shaft Dia., 2.879 in OD, 0.469 in Overall Width, 5L Design, Leather Lip Material
Mi Item #01300782
MFR #50081
Price$64.22/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.
Leather Oil Seal - Solid, 1.719 in Shaft Dia., 2.879 in OD, 0.469 in Overall Width, 5L Design, Leather Lip Material
Mi Item #01300782
MFR #50081

Mfr description
50081 OIL SEAL
In StockFactory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request and may take longer to process and ship
USD$64.22/each

Specifications

Dimensions

  • Outside Diameter
    2.879 in
  • Overall Width
    0.469 in
  • Shaft Diameter
    1.719 in
  • Weight
    0.31 lbs

Details

  • Casing
    With Inner Case
  • Construction Description
    Single Lip, Spring Loaded With Inner Case
  • Continuous Temperature Range
    -50 to 200°F
  • Description Keyword
    5L Design
  • Design Type
    5L
  • Lip Material
    Leather
  • Lip Type
    Single Lip with Spring
  • Manufacturer Upc Number
    053893468303
  • Max Shaft Surface Speed
    3000 fpm
  • Misalignment Tolerance
    0.015 in at 800 rpm; 0.010 in at 4200 rpm
  • Seal Type
    Single Lip with Spring
  • Solid / Split
    Solid
  • Typical Application
    General Purpose
Help us improve this product

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought

Compare Up to 3 ItemsCompare Items (0/3)