Motion
18992
Polyacrylate Oil Seal - Solid, 1.886 in Shaft Dia., 2.700 in OD, 0.550 in Overall Width, HMSA16 Design, Polyacrylate Elastomer (ACM) Lip Material
MI ITEM #01300978
MFR #18992
Your Price$10.50/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.
Polyacrylate Oil Seal - Solid, 1.886 in Shaft Dia., 2.700 in OD, 0.550 in Overall Width, HMSA16 Design, Polyacrylate Elastomer (ACM) Lip Material
MI ITEM #01300978
MFR #18992

Availability:
In Stock
Factory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request
Your Price$10.50/each(List $14.48)

Overview

Mfr description
18992 OIL SEAL
  • Metal-Cased With Reversed Flanged Id
  • Spring-Loaded
  • Single-Lip With Auxiliary Dirt Lip/Dust Lip ("Double-Lip").

Specifications

  • Solid / Split
    Solid
  • Shaft Diameter
    1.886 in
  • Outside Diameter
    2.700 in
  • Overall Width
    0.550 in
  • Design Type
    HMSA16
  • Seal Type
    Double Lip with Spring
  • Lip Material
    Polyacrylate Elastomer (ACM)
  • Description Keyword
    HMSA16 Design
  • Casing
    Without Inner Case
  • Pressure Tolerance
    10 psi @ 0-1000 fpm
  • Manufacturer Upc Number
    085311021005
  • Max Shaft Surface Speed
    3600 fpm
  • Construction Description
    Dual Lip, Spring Loaded Without Inner Case
  • Typical Application
    Engines, Axles, Transmissions, Pumps, Motors, Speed Reducers, Many Other Industrial Uses.
  • Weight
    0.23 lbs
  • Continuous Temperature Range
    -40 to 300°F

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text