Motion
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.
Oil Seal Kit - Seal & O-Ring, 1.893 in Shaft Dia., 2.5370 in OD, 0.2500 in, 6.35 mm Width, Nitrile Lip
Mi Item #01301020
MFR #19011 Kit

Mfr description
19011 OIL SEAL
Discontinued
We no longer carry this product. If you need assistance finding a replacement, you can request an item or contact us

Specifications

Dimensions

  • Outside Diameter
    2.5370 in
  • Overall Width
    0.2500 in
  • Shaft Diameter
    1.893 in
  • Weight
    0.24 lbs
  • Width
    0.2500 in, 6.35 mm

Details

  • Assembly Type
    Seal & O-Ring
  • Lip Material
    Nitrile
  • Manufacturer Upc Number
    085311021043
  • UPC_NO
    085311021043
Help us improve this product

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought

Compare Up to 3 ItemsCompare Items (0/3)