Motion
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.
Oil Seal Kit - Seal & O-Ring, 1.893 in Shaft Dia., 2.5370 in OD, 0.250 in Width, Nitrile Lip
Mi Item #01301028
MFR #19012 KIT

Mfr description
19012 OIL SEAL
Discontinued
We no longer carry this product. If you need assistance finding a replacement, you can request an item or contact us

Specifications

Dimensions

  • Outside Diameter
    2.5370 in
  • Overall Width
    0.250 in
  • Shaft Diameter
    1.893 in
  • Weight
    0.22 lbs
  • Width
    0.250 in

Details

  • Assembly Type
    Seal & O-Ring
  • Kit Consist of
    (1) 19010 Seal, (1) 450002 Retainer, (1) 879982 O-Ring
  • Lip Material
    Nitrile
  • Manufacturer Upc Number
    085311021050
  • Operating Temperature Range
    -40 to 250 °F
  • UPC_NO
    085311021050
Help us improve this product

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought

Compare Up to 3 ItemsCompare Items (0/3)