Motion
50126
Leather Oil Seal - Solid, 1.406 in Shaft Dia., 2.129 in OD, 0.437 in Overall Width, 5L Design, Leather Lip Material
MI ITEM #01301209
MFR #50126
Price$55.94/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.
Leather Oil Seal - Solid, 1.406 in Shaft Dia., 2.129 in OD, 0.437 in Overall Width, 5L Design, Leather Lip Material
MI ITEM #01301209
MFR #50126

Availability:
In Stock
Factory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request and may take longer to process and ship
Price$55.94/each

Specifications

Dimensions

  • Outside Diameter
    2.129 in
  • Overall Width
    0.437 in
  • Shaft Diameter
    1.406 in
  • Weight
    0.15 lbs

Details

  • Casing
    With Inner Case
  • Construction Description
    Single Lip, Spring Loaded With Inner Case
  • Continuous Temperature Range
    -50 to 200°F
  • Description Keyword
    5L Design
  • Design Type
    5L
  • Lip Material
    Leather
  • Lip Type
    Single Lip with Spring
  • Manufacturer Upc Number
    053893468327
  • Max Shaft Surface Speed
    3000 fpm
  • Misalignment Tolerance
    0.015 in at 800 rpm; 0.010 in at 4200 rpm
  • Seal Type
    Single Lip with Spring
  • Solid / Split
    Solid
  • Typical Application
    General Purpose

Overview

Mfr description
50126 OIL SEAL

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought