Motion
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.
Oil Seal - Solid, 1.938 in Shaft Dia., 2.8750 in OD, 0.563 in Overall Width, KIT Design, Nitrile Rubber (NBR) Lip Material
Mi Item #01301214
MFR #19286

Mfr description
19286 OIL SEAL (OLD 19288)
Discontinued
We no longer carry this product. If you need assistance finding a replacement, you can request an item or contact us

Specifications

Dimensions

  • Outside Diameter
    2.875 in
  • Overall Width
    0.563 in
  • Shaft Diameter
    1.938 in
  • Weight
    0.12 lbs

Details

  • Design Type
    KIT
  • Lip Material
    Nitrile Rubber (NBR)
  • Manufacturer Upc Number
    085311021395
  • Solid / Split
    Solid
Help us improve this product

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought

Compare Up to 3 ItemsCompare Items (0/3)