Motion
19852
Nitrile Oil Seal - Solid, 2.000 in Shaft Dia., 2.562 in OD, 0.335 in Overall Width, CRW2 Design, Nitrile Rubber (NBR) Lip Material
MI ITEM #01301560
MFR #19852
Price$24.42/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.
Nitrile Oil Seal - Solid, 2.000 in Shaft Dia., 2.562 in OD, 0.335 in Overall Width, CRW2 Design, Nitrile Rubber (NBR) Lip Material
MI ITEM #01301560
MFR #19852

Availability:
In Stock
In stock
Shipping
This product requires a Quote Request and may take longer to process and ship
Price$24.42/each

Specifications

Dimensions

  • Outside Diameter
    2.562 in
  • Overall Width
    0.335 in
  • Shaft Diameter
    2.000 in
  • Weight
    0.06 lbs

Details

  • Casing
    Without Inner Case
  • Construction Description
    Single Lip, Spring Loaded Without Inner Case
  • Continuous Temperature Range
    -40 to 250°F
  • Description Keyword
    CRW2 Design
  • Design Type
    CRW2
  • Lip Material
    Nitrile Rubber (NBR)
  • Lip Type
    Spring loaded sealing lip
  • Manufacturer Upc Number
    085311022408
  • ManufacturerName (description attribute)
    CR Seals (SKF)
  • Max Shaft Surface Speed
    2000 fpm
  • Pressure Tolerance
    90 psi @ 0 fpm
  • Seal Type
    Single Lip with Spring
  • Solid / Split
    Solid
  • Typical Application
    Engines, Axles, Transmissions, Pumps, Motors, Speed Reducers, Many Other Industrial Uses.

Overview

Mfr description
19852 OIL SEAL
  • Metal Cased With "Shotgun" Form
  • Spring-Loaded
  • Single-Lip Seal With Industry-Leading Hydrodynamic Waveseal.

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought