Motion
19876
Double Lip Oil Seal - Solid, 2.000 in Shaft Dia., 2.874 in OD, 0.703 in Overall Width, C8 Design, Nitrile Rubber (NBR) Lip Material
Mi Item #01301575
MFR #19876
Price$86.64/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.
Double Lip Oil Seal - Solid, 2.000 in Shaft Dia., 2.874 in OD, 0.703 in Overall Width, C8 Design, Nitrile Rubber (NBR) Lip Material
Mi Item #01301575
MFR #19876

Mfr description
19876 OIL SEAL
In StockIn stock
Shipping
This product requires a Quote Request and may take longer to process and ship
USD$86.64/each

Specifications

Dimensions

  • Outside Diameter
    2.874 in
  • Overall Width
    0.703 in
  • Shaft Diameter
    2.000 in
  • Weight
    0.24 lbs

Details

  • Case Design
    Metal case, pressed-insert
  • Casing
    Steel
  • Compatible V-Rings
    400500;400501;400504;400505;400509
  • Compatible Wear Sleeves
    99199;99200;99834;99835
  • Construction Description
    Oil seal, pressed-in excluder lip
  • Design Type
    C8
  • Installation Method
    Housing press fit
  • Lip Material
    Nitrile Rubber (NBR)
  • Lip Type
    Straight lip
  • Lubricant Type
    Oil or Grease
  • Manufacturer Catalog
  • Manufacturer Upc Number
    085311022415
  • ManufacturerName (description attribute)
    CR Seals (SKF)
  • Number of Lips
    2
  • Operating Temperature Range
    -40 to 210 °F
  • Seal Type
    Rotary shaft seal/Radial shaft seal
  • Solid / Split
    Solid
  • Spring Material
    Carbon Steel
  • Spring Type
    Garter Spring
  • Typical Application
    Tractor wheel ends, drive lines, farm equipment
Help us improve this product

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought

Compare Up to 3 ItemsCompare Items (0/3)