Motion
20002
Fluoro Rubber Oil Seal - Solid, 2.000 in Shaft Dia., 3.000 in OD, 0.375 in Overall Width, CRWH1 Design, Fluoro Rubber (FKM) Lip Material
Mi Item #01301700
MFR #20002
Price$66.70/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.
Fluoro Rubber Oil Seal - Solid, 2.000 in Shaft Dia., 3.000 in OD, 0.375 in Overall Width, CRWH1 Design, Fluoro Rubber (FKM) Lip Material
Mi Item #01301700
MFR #20002

Mfr description
20002 OIL SEAL
  • Metal Cased With Heavy Duty Inner Case
  • Spring-Loaded
  • Single-Lip Seal With Industry-Leading Hydrodynamic Waveseal.
In StockIn stock
Shipping
This product requires a Quote Request and may take longer to process and ship
USD$66.70/each

Specifications

Dimensions

  • Outside Diameter
    3.000 in
  • Overall Width
    0.375 in
  • Shaft Diameter
    2.000 in
  • Weight
    0.12 lbs

Details

  • Casing
    With Inner Case
  • Construction Description
    Single Lip, Spring Loaded With Inner Case
  • Continuous Temperature Range
    -40 to 400°F
  • Description Keyword
    CRWH1 Design
  • Design Type
    CRWH1
  • Lip Material
    Fluoro Rubber (FKM)
  • Lip Type
    Spring loaded sealing lip
  • Manufacturer Upc Number
    085311022613
  • ManufacturerName (description attribute)
    CR Seals (SKF)
  • Max Shaft Surface Speed
    3600 fpm
  • Misalignment Tolerance
    Size Dependent, Refer to the 457010 Catalog
  • Pressure Tolerance
    10 psi @ 0-1000 fpm
  • Seal Type
    Single Lip with Spring
  • Solid / Split
    Solid
  • Typical Application
    Recommended Where Assembly Of Shaft Is Against The Lip.
Help us improve this product

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought

Compare Up to 3 ItemsCompare Items (0/3)