Motion
20113
Nitrile Oil Seal - Solid, 2.000 in Shaft Dia., 2.962 in OD, 0.250 in Overall Width, HM20 Design, Nitrile Rubber (NBR) Lip Material
MI ITEM #01301752
MFR #20113
List Price$30.12/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.
Nitrile Oil Seal - Solid, 2.000 in Shaft Dia., 2.962 in OD, 0.250 in Overall Width, HM20 Design, Nitrile Rubber (NBR) Lip Material
MI ITEM #01301752
MFR #20113

Availability:
In Stock
Factory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request
List Price$30.12/each for your price

Overview

Mfr description
20113 OIL SEAL
  • Metal-Cased
  • Non-Spring-Loaded
  • Single-Lip Seal For Grease Retention Or Dirt Exclusion In Applications With Slower Speeds.

Specifications

  • Solid / Split
    Solid
  • Shaft Diameter
    2.000 in
  • Outside Diameter
    2.962 in
  • Overall Width
    0.250 in
  • Design Type
    HM20
  • Seal Type
    Single Lip without Spring
  • Lip Material
    Nitrile Rubber (NBR)
  • Lip Type
    Sealing lip
  • Description Keyword
    HM20 Design
  • ManufacturerName (description attribute)
    CR Seals (SKF)
  • Casing
    Metal Cased
  • Pressure Tolerance
    3 psi @ 0-2000 fpm
  • Manufacturer Upc Number
    085311022781
  • Max Shaft Surface Speed
    500 fpm
  • Construction Description
    Non-Spring Loaded Seal For Grease Retention
  • Typical Application
    Typical Applications Are Conveyor Rollers and Vehicle Wheels.
  • Weight
    0.21 lbs
  • Continuous Temperature Range
    -40 to 250°F

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text