Motion
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.
Wear Sleeve - 1.9800 in; 50.29 mm Shaft Dia., 0.563 in Width
Mi Item #01301791
MFR #20146

Mfr description
20146 OIL SEAL
Discontinued
We no longer carry this product. If you need assistance finding a replacement, you can request an item or contact us

Specifications

Dimensions

  • D Flange Diameter For Speedi Sleeve
    2.3130 in; 58.75 mm
  • Nominal Shaft Diameter
    1.9800 in; 50.29 mm
  • Overall Width
    0.7040 in
  • Shaft Diameter
    1.980 in
  • Weight
    0.71 lbs
  • Width
    0.7040 in, 17.88 mm
  • Width on Shaft
    0.563 in
  • Width Overall Width For Speedi Slv
    0.7040 in; 17.88 mm

Details

  • Additional Details
    Boretite
  • Construction Description
    SKF seal(s) and/or seal component(s) or accessories packaged
  • Lip Material
    FKM (LONGLIFE) Fluoroelastomer
  • Shaft Range For Speedi Sleeve
    1.9770 to 1.9830 in; 50.21 to 50.36 mm
  • Trade / Brand Name
    SKF Wear Sleeve
  • Type of Product
    Speedi-Sleeve Kit
  • UPC_NO
    085311022880
Help us improve this product

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought

Compare Up to 3 ItemsCompare Items (0/3)