Motion
20168 Kit
Oil Seal Kit - Seal & Gasket, 2.000 in Shaft Dia., 4.562 in OD, 0.562 in Width, Nitrile Lip
MI ITEM #01301815
MFR #20168 Kit
Your Price$42.58/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.
Oil Seal Kit - Seal & Gasket, 2.000 in Shaft Dia., 4.562 in OD, 0.562 in Width, Nitrile Lip
MI ITEM #01301815
MFR #20168 Kit

Availability:
In Stock
Factory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request
Your Price$42.58/each(List $58.75)

Overview

Mfr description
20168 OIL SEAL

Specifications

  • Assembly Type
    Seal & Gasket
  • Shaft Diameter
    2.000 in
  • Outside Diameter
    4.562 in
  • Width
    0.562 in
  • Lip Material
    Nitrile
  • Kit Consist of
    Seal(1),Gasket (1)
  • Manufacturer Upc Number
    085311022934
  • UPC_NO
    085311022934
  • Weight
    0.35 lbs
  • Overall Width
    0.562 in

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text