Motion
20526 Kit
Oil Seal Kit - Seal & O-Ring, 2.063 in Shaft Dia., 2.6710 in OD, 0.1880 in, 4.77 mm Width, Nitrile Lip
MI ITEM #01301857
MFR #20526 Kit
Price$35.15/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.
Oil Seal Kit - Seal & O-Ring, 2.063 in Shaft Dia., 2.6710 in OD, 0.1880 in, 4.77 mm Width, Nitrile Lip
MI ITEM #01301857
MFR #20526 Kit

Mfr description
20526 OIL SEAL
In StockFactory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request and may take longer to process and ship
USD$35.15/each

Specifications

Dimensions

  • Outside Diameter
    2.6710 in
  • Overall Width
    0.1875 in
  • Shaft Diameter
    2.063 in
  • Weight
    0.04 lbs
  • Width
    0.1880 in, 4.77 mm

Details

  • Assembly Type
    Seal & O-Ring
  • Lip Material
    Nitrile
  • Manufacturer Upc Number
    085311023252
  • UPC_NO
    085311023252

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought

Compare Up to 3 ItemsCompare Items (0/3)