Motion
20766 KIT
Oil Seal Kit - Seal & Gasket, 2.063 in Shaft Dia., 3.125 in OD, 0.348 in Width, Nitrile Lip
MI ITEM #01301967
MFR #20766 KIT
Price$79.84/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.
Oil Seal Kit - Seal & Gasket, 2.063 in Shaft Dia., 3.125 in OD, 0.348 in Width, Nitrile Lip
MI ITEM #01301967
MFR #20766 KIT

Mfr description
20766 OIL SEAL
In StockFactory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request and may take longer to process and ship
USD$79.84/each

Specifications

Dimensions

  • Outside Diameter
    3.125 in
  • Overall Width
    0.348 in
  • Shaft Diameter
    2.063 in
  • Weight
    0.38 lbs
  • Width
    0.348 in

Details

  • Assembly Type
    Seal & Gasket
  • Kit Consist of
    (1) 450194 Gasket, (1) 542144 Seal
  • Lip Material
    Nitrile
  • Manufacturer Upc Number
    085311023450
  • Operating Temperature Range
    -40 to 250 °F
  • UPC_NO
    085311023450

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought

Compare Up to 3 ItemsCompare Items (0/3)