Motion
53 X 2654
Klozure® MILL-RIGHT® N - Nitrile Oil Seal - Solid, 4.188 in Shaft Dia., 6.250 in OD, 0.500 in Overall Width, Model 53 Design, Mill-Right N Lip Material
MI ITEM #01302003
MFR #53 X 2654
Your Price$120.46/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.
Klozure® MILL-RIGHT® N - Nitrile Oil Seal - Solid, 4.188 in Shaft Dia., 6.250 in OD, 0.500 in Overall Width, Model 53 Design, Mill-Right N Lip Material
MI ITEM #01302003
MFR #53 X 2654

Availability:
In Stock
Factory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request
Your Price$120.46/each(List $166.23)

Overview

Mfr description
53X2654 MILL-RIGHT N 4.188"ID 6.250"OD
  • The KLOZURE® MILL-RIGHT® N (Nitrile) Model 53 Oil Seal family provides moderate abrasion and moderate chemical resistance
  • Heavy-duty carbon steel outer case
  • Single lip configuration with stainless steel finger spring
  • Operating Temperature: -40°F to 200°F (-40°C to 93°C)
  • Made in USA

Specifications

  • Solid / Split
    Solid
  • Shaft Diameter
    4.188 in
  • Outside Diameter
    6.250 in
  • Overall Width
    0.500 in
  • Design Type
    Model 53
  • Material
    MILL-RIGHT® N - Nitrile
  • Seal Type
    Oil Seal
  • Lip Material
    Mill-Right N
  • Lip Type
    Single Lip
  • Description Keyword
    Model 53
  • ManufacturerName (description attribute)
    Garlock
  • Casing
    With Inner Case
  • Operating Temperature Range
    200 °F
  • Pressure Tolerance
    7 psi
  • Manufacturer Upc Number
    717744915926
  • Max Pressure
    7 psi
  • Max Shaft Surface Speed
    3000 fpm
  • Misalignment Tolerance
    0.015 in
  • Manufacturer Catalog Number
    21086-2654
  • Construction Description
    Single Lip, Spring Loaded with Inner Case
  • Harmonization Code
    8487900040.US
  • Typical Application
    General Purpose Seal, Rotating Applications, Gearboxes, Pumps, Mining Industry, Pulp & Paper Industry, Hydroelectric Industry, Steel Industry, other Industrial Applications
  • Weight
    0.91 lb
  • Continuous Temperature Range
    -40 to 200°F

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text