Motion
21070 Kit
Oil Seal Kit - Seal & O-Ring, 2.125 in Shaft Dia., 2.7670 in OD, 0.2500 in, 6.35 mm Width, Nitrile Lip
MI ITEM #01302035
MFR #21070 Kit
Price$27.75/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.
Oil Seal Kit - Seal & O-Ring, 2.125 in Shaft Dia., 2.7670 in OD, 0.2500 in, 6.35 mm Width, Nitrile Lip
MI ITEM #01302035
MFR #21070 Kit

Mfr description
21070 OIL SEAL
In StockFactory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request and may take longer to process and ship
USD$27.75/each

Specifications

Dimensions

  • Outside Diameter
    2.7670 in
  • Overall Width
    0.2500 in
  • Shaft Diameter
    2.125 in
  • Weight
    0.15 lbs
  • Width
    0.2500 in, 6.35 mm

Details

  • Assembly Type
    Seal & O-Ring
  • Lip Material
    Nitrile
  • Manufacturer Upc Number
    085311023627
  • UPC_NO
    085311023627

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought

Compare Up to 3 ItemsCompare Items (0/3)