Motion
21110
Nitrile Oil Seal - Solid, 2.1250 in Shaft Dia., 2.880 in OD, 0.5000 in Overall Width, HMSA16 Design, Nitrile Rubber (NBR) Lip Material
Mi Item #01302089
MFR #21110
Price$65.35/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.
Nitrile Oil Seal - Solid, 2.1250 in Shaft Dia., 2.880 in OD, 0.5000 in Overall Width, HMSA16 Design, Nitrile Rubber (NBR) Lip Material
Mi Item #01302089
MFR #21110

Mfr description
21110 OIL SEAL
  • Metal-Cased With Reversed Flanged Id
  • Spring-Loaded
  • Single-Lip With Auxiliary Dirt Lip/Dust Lip ("Double-Lip").
In StockIn stock
Shipping
This product requires a Quote Request and may take longer to process and ship
USD$65.35/each

Specifications

Dimensions

  • Outside Diameter
    2.880 in
  • Overall Width
    0.500 in
  • Shaft Diameter
    2.125 in
  • Weight
    0.25 lbs

Details

  • Casing
    Without Inner Case
  • Construction Description
    Dual Lip, Spring Loaded Without Inner Case
  • Continuous Temperature Range
    -40 to 250°F
  • Description Keyword
    HMSA16 Design
  • Design Type
    HMSA16
  • Lip Material
    Nitrile Rubber (NBR)
  • Manufacturer Upc Number
    085311023702
  • Max Shaft Surface Speed
    3600 fpm
  • Pressure Tolerance
    10 psi @ 0-1000 fpm
  • Seal Type
    Double Lip with Spring
  • Solid / Split
    Solid
  • Typical Application
    Engines, Axles, Transmissions, Pumps, Motors, Speed Reducers, Many Other Industrial Uses.
Help us improve this product

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought

Compare Up to 3 ItemsCompare Items (0/3)