Motion
21814 KIT
Oil Seal Kit - Seal & Gasket, 2.188 in Shaft Dia., 3.188 in OD, 0.688 in Width, Nitrile Lip
MI ITEM #01302383
MFR #21814 KIT
Quote Required
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.
Oil Seal Kit - Seal & Gasket, 2.188 in Shaft Dia., 3.188 in OD, 0.688 in Width, Nitrile Lip
MI ITEM #01302383
MFR #21814 KIT

Availability:
In Stock
Factory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request and may take longer to process and ship
Quote Required

Specifications

Dimensions

  • Outside Diameter
    3.188 in
  • Overall Width
    0.688 in
  • Shaft Diameter
    2.188 in
  • Weight
    0.18 lbs
  • Width
    0.688 in

Details

  • Assembly Type
    Seal & Gasket
  • Kit Consist of
    (1) 541934 Seal, (1) 450163 Gasket
  • Lip Material
    Nitrile
  • Manufacturer Upc Number
    085311024389
  • Operating Temperature Range
    -40 to 250 °F

Overview

Mfr description
21814 OIL SEAL

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought