Motion
21820 Kit
Oil Seal Kit - Seal & Gasket, 2.188 in Shaft Dia., 3.1940 in OD, 0.4690 in, 11.91 mm Width, Nitrile Lip
MI ITEM #01302390
MFR #21820 Kit
Price$25.33/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.
Oil Seal Kit - Seal & Gasket, 2.188 in Shaft Dia., 3.1940 in OD, 0.4690 in, 11.91 mm Width, Nitrile Lip
MI ITEM #01302390
MFR #21820 Kit

Mfr description
21820 OIL SEAL
In StockFactory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request and may take longer to process and ship
USD$25.33/each

Specifications

Dimensions

  • Outside Diameter
    3.1940 in
  • Overall Width
    0.4688 in
  • Shaft Diameter
    2.188 in
  • Weight
    0.19 lbs
  • Width
    0.4690 in, 11.91 mm

Details

  • Assembly Type
    Seal & Gasket
  • Lip Material
    Nitrile
  • Manufacturer Upc Number
    085311024396
  • UPC_NO
    085311024396

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought

Compare Up to 3 ItemsCompare Items (0/3)