Motion
21938
Nitrile Oil Seal - Solid, 2.188 in Shaft Dia., 3.189 in OD, 0.640 in Overall Width, HMA4 Design, Nitrile Rubber (NBR) Lip Material
Mi Item #01302422
MFR #21938
Price$57.75/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.
Nitrile Oil Seal - Solid, 2.188 in Shaft Dia., 3.189 in OD, 0.640 in Overall Width, HMA4 Design, Nitrile Rubber (NBR) Lip Material
Mi Item #01302422
MFR #21938

Mfr description
21938 OIL SEAL
  • Metal Cased W/Flanged O.D.
  • Non-Spring-Loaded
  • Single-Lip Seal With Auxiliary Dirt/Dust Lip ("Double-Lip") and Rubber On Inside Wall.
In StockFactory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request and may take longer to process and ship
USD$57.75/each

Specifications

Dimensions

  • Outside Diameter
    3.189 in
  • Overall Width
    0.640 in
  • Shaft Diameter
    2.188 in
  • Weight
    0.14 lbs

Details

  • Casing
    Metal Cased
  • Construction Description
    Non-Spring Loaded Seal For Grease Retention
  • Continuous Temperature Range
    -40 to 250°F
  • Description Keyword
    HMA4 Design
  • Design Type
    HMA4
  • Lip Material
    Nitrile Rubber (NBR)
  • Lip Type
    Sealing lip, auxiliary dust lip
  • Manufacturer Upc Number
    085311024440
  • ManufacturerName (description attribute)
    CR Seals (SKF)
  • Max Shaft Surface Speed
    2000 fpm
  • Pressure Tolerance
    3 psi @ 0-2000 fpm
  • Seal Type
    Double Lip without Spring
  • Solid / Split
    Solid
  • Typical Application
    Typical Applications Are Conveyor Rollers and Vehicle Wheels.
Help us improve this product

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought

Compare Up to 3 ItemsCompare Items (0/3)