Motion
21955
Nitrile Oil Seal - Solid, 2.201 in Shaft Dia., 3.519 in OD, 0.591 in Overall Width, HMSA16 Design, Nitrile Rubber (NBR) Lip Material
MI ITEM #01302449
MFR #21955
Price$47.60/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.
Nitrile Oil Seal - Solid, 2.201 in Shaft Dia., 3.519 in OD, 0.591 in Overall Width, HMSA16 Design, Nitrile Rubber (NBR) Lip Material
MI ITEM #01302449
MFR #21955

Availability:
In Stock
Factory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request and may take longer to process and ship
Price$47.60/each

Specifications

Dimensions

  • Outside Diameter
    3.519 in
  • Overall Width
    0.591 in
  • Shaft Diameter
    2.201 in
  • Weight
    0.34 lbs

Details

  • Casing
    Without Inner Case
  • Construction Description
    Dual Lip, Spring Loaded Without Inner Case
  • Continuous Temperature Range
    -40 to 250°F
  • Description Keyword
    HMSA16 Design
  • Design Type
    HMSA16
  • Lip Material
    Nitrile Rubber (NBR)
  • Manufacturer Upc Number
    085311024488
  • ManufacturerName (description attribute)
    CR Seals (SKF)
  • Max Shaft Surface Speed
    3600 fpm
  • Pressure Tolerance
    10 psi @ 0-1000 fpm
  • Seal Type
    Double Lip with Spring
  • Solid / Split
    Solid
  • Typical Application
    Engines, Axles, Transmissions, Pumps, Motors, Speed Reducers, Many Other Industrial Uses.

Overview

Mfr description
21955 OIL SEAL
  • Metal-Cased With Reversed Flanged Id
  • Spring-Loaded
  • Single-Lip With Auxiliary Dirt Lip/Dust Lip ("Double-Lip").

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought