Motion
22562
Wear Sleeve - 2.2500 in; 57.15 mm Shaft Dia., 0.500 in Width
Mi Item #01302635
MFR #22562
Price$131.67/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.
Wear Sleeve - 2.2500 in; 57.15 mm Shaft Dia., 0.500 in Width
Mi Item #01302635
MFR #22562

Mfr description
22562 OIL SEAL
In StockFactory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request and may take longer to process and ship
USD$131.67/each

Specifications

Dimensions

  • D Flange Diameter For Speedi Sleeve
    2.5310 in; 64.29 mm
  • Nominal Shaft Diameter
    2.2500 in; 57.15 mm
  • Overall Width
    0.6250 in
  • Shaft Diameter
    2.250 in
  • Weight
    0.35 lbs
  • Width
    0.6250 in, 15.88 mm
  • Width on Shaft
    0.500 in
  • Width Overall Width For Speedi Slv
    0.6250 in; 15.88 mm

Details

  • Additional Details
    Boretite
  • Construction Description
    SKF seal(s) and/or seal component(s) or accessories packaged
  • Lip Material
    FKM (LONGLIFE) Fluoroelastomer
  • Shaft Range For Speedi Sleeve
    2.2270 to 2.2330 in; 56.56 to 56.71 mm
  • Trade / Brand Name
    SKF Wear Sleeve
  • Type of Product
    Speedi-Sleeve Kit
  • UPC_NO
    085311025157
Help us improve this product

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought

Compare Up to 3 ItemsCompare Items (0/3)