Motion
50405
Oil Seal - Solid, 0.718 in Shaft Dia., 1.128 in OD, 0.375 in Overall Width
MI ITEM #01302771
MFR #50405
List Price$49.30/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.
Oil Seal - Solid, 0.718 in Shaft Dia., 1.128 in OD, 0.375 in Overall Width
MI ITEM #01302771
MFR #50405

Availability:
In Stock
Factory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request
List Price$49.30/each for your price

Overview

Mfr description
50405 OIL SEAL
  • Low cost
  • Good low temp capability.
  • Low swell in hydrocarbon fluids.

Specifications

  • Solid / Split
    Solid
  • Shaft Diameter
    0.718 in
  • Outside Diameter
    1.128 in
  • Overall Width
    0.375 in
  • Lip Type
    Single Lip with Spring
  • Manufacturer Upc Number
    053893468365
  • Weight
    0.06 lbs

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text