Motion
23870 Kit
Oil Seal Kit - Sleeve & Gasket, 2.375 in Shaft Dia., 5.875 in OD, 0.2750 in, 11.91 mm Width, Nitrile Lip
Mi Item #01302939
MFR #23870 Kit
Price$86.62/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.
Oil Seal Kit - Sleeve & Gasket, 2.375 in Shaft Dia., 5.875 in OD, 0.2750 in, 11.91 mm Width, Nitrile Lip
Mi Item #01302939
MFR #23870 Kit

Mfr description
23870 OIL SEAL
In StockFactory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request and may take longer to process and ship
USD$86.62/each

Specifications

Dimensions

  • Outside Diameter
    5.875 in
  • Overall Width
    0.2750 in
  • Shaft Diameter
    2.375 in
  • Weight
    0.82 lbs
  • Width
    0.2750 in, 11.91 mm

Details

  • Assembly Type
    Sleeve & Gasket
  • Lip Material
    Nitrile
  • Manufacturer Upc Number
    085311026376
  • UPC_NO
    085311026376
Help us improve this product

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought

Compare Up to 3 ItemsCompare Items (0/3)