Motion
50468
Leather Oil Seal - Solid, 1.484 in Shaft Dia., 2.258 in OD, 0.312 in Overall Width, 5L Design, Leather Lip Material
MI ITEM #01302950
MFR #50468
List Price$44.48/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.
Leather Oil Seal - Solid, 1.484 in Shaft Dia., 2.258 in OD, 0.312 in Overall Width, 5L Design, Leather Lip Material
MI ITEM #01302950
MFR #50468

Availability:
In Stock
Factory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request
List Price$44.48/each for your price

Overview

Mfr description
50468 OIL SEAL

Specifications

  • Solid / Split
    Solid
  • Shaft Diameter
    1.484 in
  • Outside Diameter
    2.258 in
  • Overall Width
    0.312 in
  • Design Type
    5L
  • Seal Type
    Single Lip with Spring
  • Lip Material
    Leather
  • Lip Type
    Single Lip with Spring
  • Description Keyword
    5L Design
  • Casing
    With Inner Case
  • Manufacturer Upc Number
    053893468389
  • Max Shaft Surface Speed
    3000 fpm
  • Misalignment Tolerance
    0.015 in at 800 rpm; 0.010 in at 4200 rpm
  • Construction Description
    Single Lip, Spring Loaded With Inner Case
  • Typical Application
    General Purpose
  • Weight
    0.13 lbs
  • Continuous Temperature Range
    -50 to 200°F

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text