Motion
24110
Double Lip Oil Seal - Solid, 2.432 in Shaft Dia., 3.070 in OD, 0.227 in Overall Width, CRSA1 Design, Polyacrylate Elastomer (ACM) Lip Material
MI ITEM #01302985
MFR #24110
Price$7.92/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.
Double Lip Oil Seal - Solid, 2.432 in Shaft Dia., 3.070 in OD, 0.227 in Overall Width, CRSA1 Design, Polyacrylate Elastomer (ACM) Lip Material
MI ITEM #01302985
MFR #24110

Mfr description
24110 OIL SEAL
  • Seals are designed with a steel metal case
  • Features a conventional spring loaded sealing lip
In StockFactory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request and may take longer to process and ship
USD$7.92/each

Specifications

Dimensions

  • Outside Diameter
    3.070 in
  • Overall Width
    0.227 in
  • Shaft Diameter
    2.432 in
  • Weight
    0.18 lbs

Details

  • Case Design
    Metal case
  • Casing
    Steel
  • Compatible V-Rings
    400600;400601;400604;400605
  • Construction Description
    Oil seal
  • Design Type
    CRSA1
  • Installation Method
    Housing press fit
  • Lip Material
    Polyacrylate Elastomer (ACM)
  • Lip Type
    Helix Bi-Directional
  • Lubricant Type
    Oil or Grease
  • Manufacturer Catalog
  • Manufacturer Upc Number
    085311902762
  • ManufacturerName (description attribute)
    CR Seals (SKF)
  • Number of Lips
    2
  • Operating Temperature Range
    -40 to 302 °F
  • Pressure Tolerance
    10 psi
  • Seal Type
    Rotary shaft seal/Radial shaft seal
  • Solid / Split
    Solid
  • Spring Material
    Carbon Steel
  • Spring Type
    Garter Spring
  • Typical Application
    Gearboxes, transmissions, motors, speed reducers, wheel ends, rollers

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought

Compare Up to 3 ItemsCompare Items (0/3)