Motion
24459
Leather Oil Seal - Solid, 2.438 in Shaft Dia., 3.623 in OD, 0.359 in Overall Width, G2 Design, Leather Lip Material
MI ITEM #01302994
MFR #24459
Price$52.35/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.
Leather Oil Seal - Solid, 2.438 in Shaft Dia., 3.623 in OD, 0.359 in Overall Width, G2 Design, Leather Lip Material
MI ITEM #01302994
MFR #24459

Availability:
In Stock
Factory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request and may take longer to process and ship
Price$52.35/each

Specifications

Dimensions

  • Outside Diameter
    3.623 in
  • Overall Width
    0.359 in
  • Shaft Diameter
    2.438 in
  • Weight
    0.30 lbs

Details

  • Casing
    Metal Cased
  • Construction Description
    Non-Spring Loaded Seal For Grease Retention
  • Continuous Temperature Range
    -65 to 200°F
  • Description Keyword
    G2 Design
  • Design Type
    G2
  • Lip Material
    Leather
  • Manufacturer Upc Number
    085311026505
  • Max Shaft Surface Speed
    2000 fpm
  • Seal Type
    Single Lip without Spring
  • Solid / Split
    Solid
  • Typical Application
    Typical Applications Are Conveyor Rollers and Vehicle Wheels.

Overview

Mfr description
24459 OIL SEAL
  • Single-Lip
  • Non-Spring-Loaded
  • Metal-Cased
  • Assembled.

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought