Motion
24888
Single Lip Grease Seal - Solid, 2.497 in Shaft Dia., 3.245 in OD, 0.420 in Overall Width, HM16 Design, Nitrile Rubber (NBR) Lip Material
MI ITEM #01303031
MFR #24888
Price$46.48/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.
Single Lip Grease Seal - Solid, 2.497 in Shaft Dia., 3.245 in OD, 0.420 in Overall Width, HM16 Design, Nitrile Rubber (NBR) Lip Material
MI ITEM #01303031
MFR #24888

Availability:
In Stock
Factory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request and may take longer to process and ship
Price$46.48/each

Specifications

Dimensions

  • Outside Diameter
    3.245 in
  • Overall Width
    0.420 in
  • Shaft Diameter
    2.497 in
  • Weight
    0.27 lbs

Details

  • Case Design
    Metal case
  • Casing
    Steel
  • Compatible V-Rings
    400650;400651;400654;400655;400659
  • Compatible Wear Sleeves
    99253
  • Construction Description
    Grease seal
  • Design Type
    HM16
  • Installation Method
    Housing press fit
  • Lip Material
    Nitrile Rubber (NBR)
  • Lip Type
    Straight lip
  • Lubricant Type
    Grease
  • Manufacturer Catalog
  • Manufacturer Upc Number
    085311026789
  • ManufacturerName (description attribute)
    CR Seals (SKF)
  • Number of Lips
    1
  • Operating Temperature Range
    -40 to 210 °F
  • Pressure Tolerance
    3 psi
  • Seal Type
    Rotary shaft seal/Radial shaft seal
  • Solid / Split
    Solid
  • Spring Type
    None
  • Typical Application
    Wheel ends, axles

Overview

Mfr description
24888 OIL SEAL
  • Used for moderately demanding grease lubricated applications
  • For use in applications operating at moderate speeds
  • Maximum exclusion, face lip outwards

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought