Motion
SFGO ULTRA 46 5GAL PAIL

LUBRIPLATE LUBRICANTS CO
SFGO ULTRA 46 5GAL PAIL

SFGO ULTRA 46, 5 GAL PAIL
Mi Item #01303055
MFR #SFGO ULTRA 46 5GAL PAIL
Price$701.95/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

LUBRIPLATE LUBRICANTS CO
SFGO ULTRA 46 5GAL PAIL

SFGO ULTRA 46, 5 GAL PAIL
Mi Item #01303055
MFR #SFGO ULTRA 46 5GAL PAIL

Mfr description
L0916-060 OIL SFGO ULTRA46 FG 5GAL PAIL
  • NSF H1 Registered
  • Excellent thermal stability resulting in longer service life
  • Superior oxidation resistance
In StockIn stock
Shipping
This product requires a Quote Request and may take longer to process and ship
USD$701.95/each

Specifications

Dimensions

  • Container Size
    5 gal (US)
  • ISO Grade
    46
  • Overall Height
    15 in
  • Overall Length
    12 in
  • Overall Width
    12 in
  • SAE Grade
    20
  • Shelf Life
    6 yr
  • Weight
    40.00 lbs

Details

  • Additives Included
    Anti-Wear
  • AGMA Number
    1
  • Application
    The LUBRIPLATE SFGO Ultra Series may be recommended for rotary screw, rotary vane and reciprocating air compressors. They also make excellent lubricants for hydraulic systems, pumps, motors, bearings, chains and airline lubricators.
  • Certification
    NSF H1
  • Composition
    Synthetic, PAO-Based Fluid
  • Container Type
    Pail
  • Features & Benefits
    •NSF H1 Registered •Excellent thermal stability resulting in longer service life •Superior oxidation resistance •Outstanding anti-wear properties providing extended equipment life
  • Fire Point
    271°C/520°F
  • Flash Point
    249°C/480 °F
  • Food Grade
    Food Grade
  • ManufacturerName (description attribute)
    Lubriplate Lubricants Co
  • Oil Type
    Polyalphaolefin (PAO)-Based Synthetic
  • Viscosity
    50
  • Viscosity Index
    134
Help us improve this product

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought

Compare Up to 3 ItemsCompare Items (0/3)