Motion
24920
Felt Oil Seal - Solid, 2.480 in Shaft Dia., 3.314 in OD, 0.500 in Overall Width, FF4 Design, Felt Lip Material
MI ITEM #01303072
MFR #24920
Your Price$27.16/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.
Felt Oil Seal - Solid, 2.480 in Shaft Dia., 3.314 in OD, 0.500 in Overall Width, FF4 Design, Felt Lip Material
MI ITEM #01303072
MFR #24920

Availability:
In Stock
Factory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request
Your Price$27.16/each(List $37.48)

Overview

Mfr description
24920 OIL SEAL
  • Metal-Cased
  • Non-Spring-Loaded
  • Single-Lip
  • Wholly Assembled.

Specifications

  • Solid / Split
    Solid
  • Shaft Diameter
    2.480 in
  • Outside Diameter
    3.314 in
  • Overall Width
    0.500 in
  • Design Type
    FF4
  • Seal Type
    Single Lip without Spring
  • Lip Material
    Felt
  • Description Keyword
    FF4 Design
  • ManufacturerName (description attribute)
    CR Seals (SKF)
  • Casing
    Metal Cased
  • Manufacturer Upc Number
    085311026918
  • Max Shaft Surface Speed
    1000 fpm
  • Construction Description
    Non-Spring Loaded Seal For Grease Retention
  • Typical Application
    They Are Primary Dirt Exclusion Units
  • Weight
    0.26 lbs
  • Continuous Temperature Range
    -65 to 200°F

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text