Motion
24886
Nitrile Oil Seal - Solid, 2.500 in Shaft Dia., 3.226 in OD, 0.190 in Overall Width, HMA73 Design, Nitrile Rubber (NBR) Lip Material
MI ITEM #01303126
MFR #24886
List Price$50.06/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.
Nitrile Oil Seal - Solid, 2.500 in Shaft Dia., 3.226 in OD, 0.190 in Overall Width, HMA73 Design, Nitrile Rubber (NBR) Lip Material
MI ITEM #01303126
MFR #24886

Availability:
In Stock
Factory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request
List Price$50.06/each for your price

Overview

Mfr description
24886 OIL SEAL
  • Metal Cased
  • Non-Spring-Loaded
  • Single-Lip Seal With Axial Dirt/Dust Lip ("Double-Lip").

Specifications

  • Solid / Split
    Solid
  • Shaft Diameter
    2.500 in
  • Outside Diameter
    3.226 in
  • Overall Width
    0.190 in
  • Design Type
    HMA73
  • Seal Type
    Single Lip without Spring
  • Lip Material
    Nitrile Rubber (NBR)
  • Lip Type
    Sealing lip, auxiliary dust lip
  • Description Keyword
    HMA73 Design
  • ManufacturerName (description attribute)
    CR Seals (SKF)
  • Casing
    Metal Cased
  • Pressure Tolerance
    3 psi @ 0-2000 fpm
  • Manufacturer Upc Number
    085311026772
  • Max Shaft Surface Speed
    2000 fpm
  • Construction Description
    Non-Spring Loaded Seal For Grease Retention
  • Typical Application
    Typical Applications Are Conveyor Rollers and Vehicle Wheels.
  • Weight
    0.20 lbs
  • Continuous Temperature Range
    -40 to 250°F

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought